Motion
410TM08501S
Phenolic Wheel Material, 8.0000 in Wheel Diameter, 2500 lbs Load Capacity
MI ITEM #02542527
MFR #410TM08501S
Your Price$262.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Wheel Material, 8.0000 in Wheel Diameter, 2500 lbs Load Capacity
MI ITEM #02542527
MFR #410TM08501S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$262.44/each(List $328.05)

Overview

Mfr description
410TM08501S 8X3 PHN SWL CASTER TOP PLT

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    8.0000 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    2500 lbs
  • Mount Height
    10.5000 in
  • Swivel Lead Length
  • Tread Width
    3.0000 in
  • Type Of Bearing
    Roller
  • Wheel Material
    Phenolic
  • Wheel Material Type
    Phenolic
  • Series
    410
  • Swivel Radius
    6.9375 in
  • Wheel Color
    Black Phenolic Resin
  • Wheel Type
    TM - Phenolic
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought