Motion
44MR10509S
Plate Caster - 44, Rubber Wheel Material, 10.0000 in Wheel Diameter, 2 mm Face Width, 1230 lbs Load Capacity
Mi Item #02542563
MFR #44MR10509S
Price$1,155.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 44, Rubber Wheel Material, 10.0000 in Wheel Diameter, 2 mm Face Width, 1230 lbs Load Capacity
Mi Item #02542563
MFR #44MR10509S

Mfr description
44MR10509S SWL CST C/W 10 X 3 M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,155.69/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in,12.70 mm
  • Axle Diameter
    0.0197 in
  • Caster Size
    10.0000 in, 254 mm
  • Face Width
    2 mm
  • Leg Size
    3/8 in, 9.52 mm
  • Mount Height
    13.5000 in, 342.89 mm
  • Overall Height
    13.0000 in,330.19 mm
  • Swivel Lead Length  
    3.0000 in
  • Tread Width
    3.0000 in
  • Weight
    42.5 lbs
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Spring Loaded, Welded Legs
  • Application
    Aircraft Tripod Jacks,Portable Medical Equipment,Computer Equipment,Shock Sensitive Loads
  • Bearing ID
    0.5630 in, 14.28 mm
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    500 lbs, 226.8 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    44
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Color
    Black
  • Core Material
    Cast Iron
  • For Use With
    Aircraft Tripod Jacks, Portable Medical Equipment, Computer Equipment, Shock Sensitive Loads
  • Frame Material
    Steel
  • Heat Tolerance
    -40 to 180 °F
  • Includes
    Axle and Nut
  • Load Capacity
    1230 lbs
  • Manufacturer Catalog Number
    44MR10509S
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Series
    44
  • Style
    Swivel Plate
  • Tread Color
    Black
  • Tread Material
    Mold-On Rubber
  • Type
    Swivel
  • Type Of Bearing
    Tapered Roller Bearing
  • Weight Capacity
    42.5 lbs
  • Wheel Hardness
    70-85 Shore A
  • Wheel Material Type
    Rubber
  • Wheel Type
    Mold On Rubber On Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)