Motion
62CA04201S
Metal Wheel Material, 4.0000 in Wheel Diameter, 1000 lbs Load Capacity
MI ITEM #02542738
MFR #62CA04201S
Your Price$86.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Wheel Material, 4.0000 in Wheel Diameter, 1000 lbs Load Capacity
MI ITEM #02542738
MFR #62CA04201S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$86.21/each(List $107.77)

Overview

Mfr description
62CA04201S 4X2 CAS IRN SWL CASTER TOP

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    4.0000 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    1000 lbs
  • Mount Height
    5.6250 in
  • Swivel Lead Length
  • Tread Width
    2.0000 in
  • Hardness
    Brinell 145
  • Type Of Bearing
    Roller
  • Wheel Material
    Metal
  • Wheel Material Type
    Metal
  • Series
    62
  • Swivel Radius
    3.3125 in
  • Wheel Color
    Gray Enamel
  • Wheel Type
    CA - Cast Iron
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought