Motion
62CA06201R
6 X 2 CAST IRON RIGID CASTER NO BRAKE-LOADS UP TO 1400LBS
MI ITEM #02542742
MFR #62CA06201R
List Price$92.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 X 2 CAST IRON RIGID CASTER NO BRAKE-LOADS UP TO 1400LBS
MI ITEM #02542742
MFR #62CA06201R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$92.57/each for your price

Overview

Mfr description
62CA06201R 6X2 CAS IRN SWL CASTER TOP

Specifications

  • Series
    62 SERIES
  • Bolt Hole Shape
    Slotted
  • Bolt Size
    1/2 in
  • Wheel Bearing Type
    ROLLER
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Rig Type
    Heavy Duty
  • Caster Mounting Type
    TOP PLATE
  • Caster Series
    62 Series
  • Core Color
    GREY
  • Core Material
    Cast Iron
  • Frame Finish
    ZINC
  • Heat Tolerance
    800 + °F
  • Rig Finish/Coating
    Zinc Plated
  • Tread Color
    GREY
  • Tread Material
    CAST IRON
  • Tread Width
    2 in
  • Type
    RIGID
  • Wheel Material Type
    Cast Iron
  • Manufacturer Catalog Number
    62CA06201R
  • Mounting Plate Size
    4-1/2 x 6-1/4 in
  • Product Type
    Caster & Wheel Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought