Specifications
Dimensions
- Overall Height5-5/8 in
- Swivel Lead Length1-15/16 in
- Tread Width1-1/2 in
- Weight8-1/4 lbs
Details
- ApplicationCaster mounted production jigs and fixtures, Conveyor or Dragline operations, Corrugated box trucks, Movable racks, Utility trucks
- Product TypePlate Casters
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)