Motion
62LF0880
FLOOR LOCKS - STANDARD
Mi Item #02542766
MFR #62LF0880
Price$40.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLOOR LOCKS - STANDARD
Mi Item #02542766
MFR #62LF0880

Mfr description
62LF0880 FLOOR LOCKS - STANDARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.88/each

Specifications

Dimensions

  • Approximate Weight
    4-1/2 lb
  • Bolt Size
    1/2 in
  • Caster Height
    10-1/8 in
  • Caster Wheel Diameter
    8"
  • Max Bolt Hole Spacing Size
    5-1/4" x 3-3/8" in
  • Min Bolt Hole Spacing Size
    4-15/16" x 2-7/16" in
  • Mounting Plate Size
    4-1/2 x 6-1/4 in
  • Retracted Clearance
    1 in

Details

  • Bolt Hole Shape
    Slotted
  • Caster Mounting Type
    TOP PLATE
  • Compatible Series
    62, 63, 72, 81
  • Finish Coating
    Zinc Plated
  • Floor Lock Material
    Steel
  • Floor Lock Type
    Standard
  • Frame Finish
    STEEL
  • Manufacturer Catalog Number
    62LF0880
  • Product Type
    Floor Locks
  • Series
    62, 63, 72 & 81 SERIES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)