Motion
62MR06201R
6 X 2 NON-MARKING RUBBER MOLD ON RIGID CASTER NO BRAKE-LOADS UP TO 500LBS
MI ITEM #02542774
MFR #62MR06201R
List Price$64.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 X 2 NON-MARKING RUBBER MOLD ON RIGID CASTER NO BRAKE-LOADS UP TO 500LBS
MI ITEM #02542774
MFR #62MR06201R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$64.09/each for your price

Overview

Mfr description
62MR06201R 6X2 RBR SWL CASTER TOP PLT

Specifications

  • Series
    62 SERIES
  • Wheel Bearing Type
    ROLLER
  • Caster Mounting Type
    TOP PLATE
  • Core Color
    BLACK
  • Frame Finish
    ZINC
  • Heat Tolerance
    -40 to 180 °F
  • Tread Color
    BLACK
  • Tread Material
    RUBBER MOLD ON
  • Tread Width
    2 in
  • Type
    RIGID
  • Manufacturer Catalog Number
    62MR06201R
  • Product Type
    Caster & Wheel Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought