Motion
62MR06201S
6 X 2 NON-MARKING RUBBER MOLD ON SWIVEL CASTER NO BRAKE-LOADS UP TO 500LBS
MI ITEM #02542775
MFR #62MR06201S
Price$114.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 X 2 NON-MARKING RUBBER MOLD ON SWIVEL CASTER NO BRAKE-LOADS UP TO 500LBS
MI ITEM #02542775
MFR #62MR06201S

Mfr description
62MR06201S 6X2 RBR SWL CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.43/each

Specifications

Dimensions

  • Tread Width
    2 in

Details

  • Caster Mounting Type
    TOP PLATE
  • Core Color
    BLACK
  • Frame Finish
    ZINC
  • Heat Tolerance
    -40 to 180 °F
  • Manufacturer Catalog Number
    62MR06201S
  • Product Type
    Caster & Wheel Parts
  • Series
    62 SERIES
  • Tread Color
    BLACK
  • Tread Material
    RUBBER MOLD ON
  • Type
    SWIVEL
  • Wheel Bearing Type
    ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)