Motion
62MR06407R
Plate Caster - 62, Rubber Wheel Material, 6.0000 in Wheel Diameter, 2.50 mm Face Width, 2000 lbs Load Capacity
MI ITEM #02542776
MFR #62MR06407R
Price$120.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 62, Rubber Wheel Material, 6.0000 in Wheel Diameter, 2.50 mm Face Width, 2000 lbs Load Capacity
MI ITEM #02542776
MFR #62MR06407R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$120.60/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in,9.52 mm
  • Axle Diameter
    0.0295 in
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    2.50 mm
  • Leg Size
    1/4 in | 6.34 mm
  • Mounting Plate Size  
    4 in x 4-1/2 in
  • Overall Height
    7.5000 in, 190.50 mm
  • Plate Size
    4 in x 4-1/2 in
  • Swivel Lead Length  
    1.7500 in
  • Tread Width
    2.5000 in
  • Weight
    700 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.5000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs, Rohs Compliant
  • Application
    Movable Racks,Conveyor Or Dragline Operations,Utility Trucks,Corrugated Box Trucks,Caster Mounted Production Jigs And Fixtures
  • Bearing ID
    3/4 in, 19.05 mm
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    140 lbs to 2000 lbs, 63.5 kg to 907.18 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Rigid
  • Caster Series
    62
  • Caster Type
    Rigid
  • Construction
    Kingpin
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    2000 lbs
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    62
  • Style
    Rigid Plate
  • Top Plate
    4 in x 4-1/2 in
  • Tread Color
    Black
  • Tread Material
    Soft Rubber
  • Type
    Rigid
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    700 lbs
  • Wheel Material Type
    Rubber
  • Wheel Type
    Mold On Rubber On Cast Iron

Overview

Mfr description
62MR06407R 6X2-1/2 RBR SWL CASTER TOP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought