Motion
62MR08407S
Plate Caster - 62, Rubber Wheel Material, 8.0000 in Wheel Diameter, 2.50 mm Face Width, 2000 lbs Load Capacity
Mi Item #02542780
MFR #62MR08407S
Price$172.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 62, Rubber Wheel Material, 8.0000 in Wheel Diameter, 2.50 mm Face Width, 2000 lbs Load Capacity
Mi Item #02542780
MFR #62MR08407S

Mfr description
62MR08407S 8X2-1/2 RBR SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.48/each

Specifications

Dimensions

  • Axle Diameter
    0.0295 in
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    2.50 mm
  • Leg Size
    1/4 in | 6.34 mm
  • Mounting Plate Size  
    101.59 mm x 114.29 mm
  • Overall Height
    10.1250 in, 257.18 mm
  • Plate Size
    4 in x 4-1/2 in
  • Swivel Lead Length  
    1.7500 in
  • Tread Width
    2.5000 in
  • Weight
    14.5 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    2.5000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs, Zinc Plated Finish
  • Application
    Movable Racks,Conveyor Or Dragline Operations,Utility Trucks,Corrugated Box Trucks,Caster Mounted Production Jigs And Fixtures
  • Bearing ID
    0.5000 in, 12.69 mm
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1500 lbs, 680.389 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    62
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    2000 lbs
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    62
  • Style
    Swivel Plate
  • Top Plate
    101.6 mm x 114.3 mm, 4 in x 4-1/2 in
  • Tread Color
    Black
  • Tread Material
    Mold-On Rubber
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    14.5 lbs
  • Wheel Material Type
    Rubber
  • Wheel Type
    Mold On Rubber On Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)