Motion
62PD08201R
Rigid Plate Wheeled Caster - 62 Series, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1500 lbs Load Capacity
MI ITEM #02542804
MFR #62PD08201R
Price$147.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigid Plate Wheeled Caster - 62 Series, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1500 lbs Load Capacity
MI ITEM #02542804
MFR #62PD08201R

Mfr description
62PD08201R 62 RGD 8X2 PD ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.86/each

Specifications

Dimensions

  • Axle Diameter
    0.0148 in
  • Bolt Size
    1/2 in
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    2.0000 in
  • Leg Size
    1/4 in, 6.34 mm
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Mount Height
    10.0000 in
  • Mounting Plate Size  
    4-1/2 x 6-1/4 in
  • Overall Height
    10.1250 in,257.18 mm
  • Plate Size
    4 in x 4-1/2 in
  • Swivel Lead Length  
    1-3/4 in
  • Tread Width
    2.0000 in
  • Weight
    1500 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Corrosion and Rust Resistant
  • Application
    Movable Racks,Conveyor Or Dragline Operations,Utility Trucks,Corrugated Box Trucks,Caster Mounted Production Jigs And Fixtures
  • Bearing ID
    0.7500 in, 19.05 mm
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Heavy Duty
  • Caster Series
    62 Series
  • Caster Type
    Rigid
  • Construction
    Kingpin
  • Core Color
    Natural
  • Core Material
    Aluminum
  • Finish Coating
    Zinc Plated
  • For Use With
    Utility Trucks
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    1500 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    62 series
  • Style
    Rigid Plate
  • Top Plate
    4 in x 4-1/2 in
  • Tread Color
    Green
  • Tread Material
    Polyurethane
  • Type
    Rigid
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    1500 lbs
  • Wheel Bearing Type
    Roller
  • Wheel Hardness
    60D
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)