Motion
62PI06201R
6 X 2 NON-MARKING POLYURETHANE HI TECH RIGID CASTER NO BRAKE-LOADS UP TO 1200LBS
Mi Item #02542814
MFR #62PI06201R
Price$85.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 X 2 NON-MARKING POLYURETHANE HI TECH RIGID CASTER NO BRAKE-LOADS UP TO 1200LBS
Mi Item #02542814
MFR #62PI06201R

Mfr description
62PI06201R 6X2 POL URA SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.43/each

Specifications

Dimensions

  • Bolt Size
    1/2 in
  • Face Width
    2 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Mount Height
    7-1/2 in
  • Mounting Plate Size  
    4-1/2 x 6-1/4 in
  • Swivel Lead Length  
    1-3/4 in
  • Tread Width
    2 in
  • Wheel Diameter
    6 in

Details

  • Additional Details
    Corrosion and Rust Resistant
  • Bolt Hole Shape
    Slotted
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Mounting Type
    TOP PLATE
  • Caster Rig Type
    Heavy Duty
  • Caster Series
    62 Series
  • Caster Type
    Rigid
  • Core Color
    GREY
  • Core Material
    Cast Iron
  • Frame Finish
    ZINC
  • Frame Material
    STEEL
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    1200 lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    62PI06201R
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    62 SERIES
  • Tread Color
    GREEN
  • Tread Material
    POLYURETHANE HI-TECH
  • Type
    RIGID
  • Wheel Bearing Type
    ROLLER
  • Wheel Material Type
    Polyurethane on Iron Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)