Motion
62PY08407R
62PY08407R 8X2-1/2 POL URA SWL CASTER
MI ITEM #02542820
MFR #62PY08407R
Price$187.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
62PY08407R 8X2-1/2 POL URA SWL CASTER
MI ITEM #02542820
MFR #62PY08407R

Mfr description
62PY08407R 8X2-1/2 POL URA SWL CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.68/each

Specifications

Dimensions

  • Overall Height
    10-1/8 in
  • Swivel Lead Length  
    1-3/4 in
  • Tread Width
    2-1/2 in
  • Weight
    16 lbs

Details

  • Application
    Caster mounted production jigs and fixtures, Conveyor or Dragline operations, Corrugated box trucks, Movable racks, Utility trucks
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)