Motion
62PY08407S
Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 1500 lbs Load Capacity
Mi Item #02542822
MFR #62PY08407S
Price$225.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 1500 lbs Load Capacity
Mi Item #02542822
MFR #62PY08407S

Mfr description
62PY08407S 8X2-1/2 POL URA SWL CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.17/each

Specifications

Dimensions

  • Overall Height
    10-1/8 in
  • Swivel Lead Length  
    1-3/4 in
  • Tread Width
    2-1/2 in
  • Weight
    16 lbs
  • Wheel Diameter
    8.0000 in

Details

  • Application
    Caster mounted production, Conveyor or Dragline operations, Corrugated box trucks, Movable racks, Utility trucks, jigs and fixtures
  • Caster Type
    Swivel
  • Load Capacity
    1500 lbs
  • Product Type
    Plate Casters
  • Wheel Material Type
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)