Motion
62TM04201R
4 X 2 NON-MARKING PHENOLIC RIGID CASTER NO BRAKE-LOADS UP TO 800LBS
MI ITEM #02542830
MFR #62TM04201R
Price$44.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 X 2 NON-MARKING PHENOLIC RIGID CASTER NO BRAKE-LOADS UP TO 800LBS
MI ITEM #02542830
MFR #62TM04201R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.36/each

Specifications

Dimensions

  • Bolt Size
    1/2 in
  • Mounting Plate Size
    4-1/2 x 6-1/4 in
  • Tread Width
    2 in

Details

  • Bolt Hole Shape
    Slotted
  • Caster Load Capacity Range
    600 to 999 lb
  • Caster Mounting Type
    TOP PLATE
  • Caster Rig Type
    Heavy Duty
  • Caster Series
    62 Series
  • Core Color
    BLACK
  • Core Material
    Phenolic Resin
  • Frame Finish
    ZINC
  • Heat Tolerance
    -65 to 250 °F
  • Manufacturer Catalog Number
    62TM04201R
  • Product Type
    Caster & Wheel Parts
  • Rig Finish/Coating
    Zinc Plated
  • Series
    62 SERIES
  • Tread Color
    BLACK
  • Tread Material
    PHENOLIC
  • Type
    RIGID
  • Wheel Bearing Type
    ROLLER
  • Wheel Material Type
    Phenolic

Overview

Mfr description
62TM04201R 4X2 PHN SWL CASTER TOP PLT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought