Motion
62TM06407R
Rigid Plate Wheeled Caster - 62 Series, Phenolic Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 1500 lbs Load Capacity
MI ITEM #02542846
MFR #62TM06407R
Price$87.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigid Plate Wheeled Caster - 62 Series, Phenolic Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 1500 lbs Load Capacity
MI ITEM #02542846
MFR #62TM06407R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87.19/each

Specifications

Dimensions

  • Axle Diameter
    0.0295 in
  • Bolt Size
    1/2 in
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    2.0000 in
  • Leg Size
    1/4 in | 6.34 mm
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Mount Height
    2-1/2 in
  • Mounting Plate Size  
    4-1/2 x 6-1/4 in
  • Overall Height
    7.5000 in, 190.50 mm
  • Plate Size
    4 in x 4-1/2 in
  • Swivel Lead Length  
    1-3/4 in
  • Tread Width
    2-1/2 in
  • Weight
    850 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.5000 in

Details

  • Additional Details
    Corrosion and Rust Resistant
  • Application
    Movable Racks,Conveyor Or Dragline Operations,Utility Trucks,Corrugated Box Trucks,Caster Mounted Production Jigs And Fixtures
  • Bearing ID
    0.7500 in, 19.05 mm
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Mounting Type
    TOP PLATE
  • Caster Rig Type
    Heavy Duty
  • Caster Series
    62 Series
  • Caster Type
    Rigid
  • Construction
    Kingpin
  • Core Color
    BLACK
  • Core Material
    Phenolic Resin
  • Finish Coating
    Zinc Plated
  • For Use With
    Utility Trucks
  • Frame Finish
    ZINC
  • Frame Material
    STEEL
  • Heat Tolerance
    -65 to 250 °F
  • Load Capacity
    1500 lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    62TM06407R
  • Manufacturer Product Page
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    62 SERIES
  • Style
    Rigid Plate
  • Top Plate
    4 in x 4-1/2 in
  • Tread Color
    BLACK
  • Tread Material
    PHENOLIC
  • Type
    RIGID
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    850 lbs
  • Wheel Bearing Type
    ROLLER
  • Wheel Hardness
    102 Rockwell R
  • Wheel Material Type
    Phenolic
  • Wheel Type
    Phenolic

Overview

Mfr description
62TM06407R 6X2-1/2 PHN SWL CASTER TOP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought