Motion
62TM08407S
Phenolic Wheel Material, 8.0000 in Wheel Diameter, 1500 lbs Load Capacity
Mi Item #02542853
MFR #62TM08407S
Price$140.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Wheel Material, 8.0000 in Wheel Diameter, 1500 lbs Load Capacity
Mi Item #02542853
MFR #62TM08407S

Mfr description
62TM08407S 8X2-1/2 PHN SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.02/each

Specifications

Dimensions

  • Mount Height
    10.1250 in
  • Swivel Lead Length  
    1.7500 in
  • Swivel Radius
    5.7500 in
  • Tread Width
    2.5000 in
  • Wheel Diameter
    8.0000 in

Details

  • Caster Type
    Swivel
  • Load Capacity
    1500 lbs
  • Product Type
    Plate Casters
  • Series
    62
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Color
    Black Phenolic Resin
  • Wheel Material
    Phenolic
  • Wheel Material Type
    Phenolic
  • Wheel Type
    TM - Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)