Motion
62XA05201S
Plate Caster - 62, Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 2.50 mm Face Width, 3500 lbs Load Capacity
Mi Item #02542865
MFR #62XA05201S
Price$169.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 62, Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 2.50 mm Face Width, 3500 lbs Load Capacity
Mi Item #02542865
MFR #62XA05201S

Mfr description
62XA05201S 62 SWL, 5X2 XA, ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.61/each

Specifications

Dimensions

  • Axle Diameter
    0.0295 in
  • Caster Size
    5.0000 in, 127 mm
  • Face Width
    2.50 mm
  • Mounting Plate Size  
    4 in x 4-1/2 in
  • Overall Height
    6.5000 in,165.09 mm
  • Plate Size
    4 in x 4-1/2 in
  • Swivel Lead Length  
    1.5000 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    5.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs, Rohs Compliant
  • Application
    Movable Racks,Conveyor Or Dragline Operations,Utility Trucks,Corrugated Box Trucks,Caster Mounted Production Jigs And Fixtures
  • Bearing ID
    0.7500 in, 19.05 mm
  • Caster Rig Type
    Swivel
  • Caster Series
    62
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Material
    Poly Propylene
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    3500 lbs
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    62
  • Style
    Swivel Plate
  • Top Plate
    4 in x 4-1/2 in
  • Tread Color
    Grey
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Wheel Hardness
    63 Shore D
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)