Motion
63MR12405R
Plate Caster - 63, Rubber Wheel Material, 12.0000 in Wheel Diameter, 3 mm Face Width, 4100 lbs Load Capacity
Mi Item #02542940
MFR #63MR12405R
Price$327.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 63, Rubber Wheel Material, 12.0000 in Wheel Diameter, 3 mm Face Width, 4100 lbs Load Capacity
Mi Item #02542940
MFR #63MR12405R

Mfr description
63MR12405R RGD CST C/W 12X2-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.65/each

Specifications

Dimensions

  • Axle Diameter
    0.0295 in
  • Caster Size
    12.0000 in, 304.80 mm
  • Face Width
    3 mm
  • Leg Size
    3/8 in | 9.52 mm
  • Overall Height
    13.0000 in, 330.19 mm
  • Tread Width
    2.5000 in
  • Weight
    24.25 lbs
  • Wheel Diameter
    12.0000 in
  • Wheel Width
    2.5000 in

Details

  • Additional Details
    Includes Spanner Bushing, Welded Legs
  • Application
    Movable Racks,Conveyor Or Dragline Operations,Utility Trucks,Corrugated Box Trucks
  • Bearing ID
    0.7500 in, 19.05 mm
  • Caster Load Capacity Range
    2000 lbs, 907.185 kg
  • Caster Rig Type
    Rigid
  • Caster Series
    63
  • Caster Type
    Rigid
  • Construction
    Kingpin
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    4100 lbs
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    63
  • Style
    Rigid Plate
  • Tread Color
    Black
  • Tread Material
    Mold-on Rubber
  • Type
    Rigid
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    24.25 lbs
  • Wheel Material Type
    Rubber
  • Wheel Type
    Mold On Rubber On Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)