Motion
63PY10405R
Plate Caster - 63, Polyurethane Wheel Material, 10.0000 in Wheel Diameter, 3 mm Face Width, 750 lbs Load Capacity
Mi Item #02542946
MFR #63PY10405R
Price$398.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 63, Polyurethane Wheel Material, 10.0000 in Wheel Diameter, 3 mm Face Width, 750 lbs Load Capacity
Mi Item #02542946
MFR #63PY10405R

Mfr description
63PY10405R RGD CST C/W 10X2-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$398.12/each

Specifications

Dimensions

  • Axle Diameter
    0.0295 in
  • Caster Size
    10.0000 in, 254 mm
  • Face Width
    3 mm
  • Overall Height
    11.5000 in, 292.10 mm
  • Tread Width
    2.5000 in
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    2.5000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs, Rohs Compliant
  • Application
    Movable Racks,Conveyor Or Dragline Operations,Utility Trucks,Corrugated Box Trucks
  • Caster Load Capacity Range
    2000 lbs, 907.18 kg
  • Caster Rig Type
    Rigid
  • Caster Series
    63
  • Caster Type
    Rigid
  • Construction
    Kingpin
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    750 lbs
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    63
  • Tread Material
    Polyurethane
  • Type Of Bearing
    Roller Bearing
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)