1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ALBION INDUSTRIES
71FS06201S
71FS06201S SWL CST C/W 6 X 2 FS
MI ITEM #
02543022
MFR #
71FS06201S
Price
$251.49
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Casters and Wheels
Casters
ALBION INDUSTRIES 71FS06201S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALBION INDUSTRIES
71FS06201S
71FS06201S SWL CST C/W 6 X 2 FS
MI ITEM #
02543022
MFR #
71FS06201S
Mfr description
71FS06201S SWL CST C/W 6 X 2 FS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$251
.49
/each
Add to Cart
Specifications
Dimensions
Overall Height
7-1/2 in
Swivel Lead
Length
11-1/4 in
Tread Width
2.0000 in
Details
Application
Live skids and Box trucks, Production racks and fixtures
Product Type
Plate Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items