Motion
71LF0680
71LF0680
Mi Item #02543025
MFR #71LF0680
Price$98.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
71LF0680
Mi Item #02543025
MFR #71LF0680

Mfr description
71LF0680 71 SERIES FLOOR LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.65/each

Specifications

Dimensions

  • Approximate Weight
    3-3/4 lb
  • Bolt Size
    3/8 in
  • Caster Height
    7-1/2 in
  • Caster Wheel Diameter
    6"
  • Max Bolt Hole Spacing Size
    3-5/8" x 3" in
  • Min Bolt Hole Spacing Size
    3" x 2-5/8" in
  • Mounting Plate Size
    4 x 4-1/2 in
  • Retracted Clearance
    3/4 in

Details

  • Bolt Hole Shape
    Slotted
  • Compatible Series
    71
  • Finish Coating
    Zinc Plated
  • Floor Lock Material
    Steel
  • Floor Lock Type
    Standard
  • Product Type
    Floor Locks
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)