Motion
71PY03201R
Rigid Plate Wheeled Caster - 71 Series, Polyurethane Wheel Material, 3.2500 in Wheel Diameter, 2 mm Face Width, 540 lbs Load Capacity
Mi Item #02543063
MFR #71PY03201R
Price$111.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigid Plate Wheeled Caster - 71 Series, Polyurethane Wheel Material, 3.2500 in Wheel Diameter, 2 mm Face Width, 540 lbs Load Capacity
Mi Item #02543063
MFR #71PY03201R

Mfr description
71PY03201R RGD CST 3-1/4X2-3/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.88/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in,9.52 mm
  • Axle Diameter
    0.0295 in
  • Bolt Size
    3/8 in
  • Caster Size
    3-1/4 in, 82.54 mm
  • Face Width
    2 mm
  • Leg Size
    1/4 in | 6.34 mm
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Mount Height
    5.2500 in
  • Mounting Plate Size  
    4 x 5 in
  • Overall Height
    5.2500 in, 133.34 mm
  • Plate Size
    4 in x 5 in
  • Swivel Lead Length  
    1-7/16 in
  • Tread Width
    2.1875 in
  • Weight
    1000 lbs
  • Wheel Diameter
    3.2500 in
  • Wheel Width
    2.1875 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs
  • Application
    Production Racks And Fixtures,Live Skids,Box Trucks
  • Bearing ID
    3/4 in, 19.05 mm
  • Bolt Hole Shape
    Slotted
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Heavy Duty
  • Caster Series
    71 Series
  • Caster Type
    Rigid
  • Construction
    Forged Steel
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    540 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    71 series
  • Style
    Rigid Plate
  • Top Plate
    4 in x 5 in
  • Tread Color
    Green
  • Tread Material
    Polyurethane
  • Type
    Rigid
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    1000 lbs
  • Wheel Bearing Type
    Roller
  • Wheel Hardness
    95A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)