Motion
71TM04201S
Plate Caster - 71, Phenolic Wheel Material, 4.0000 in Wheel Diameter, 4 mm Face Width, 1200 lbs Load Capacity
Mi Item #02543072
MFR #71TM04201S
Price$208.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 71, Phenolic Wheel Material, 4.0000 in Wheel Diameter, 4 mm Face Width, 1200 lbs Load Capacity
Mi Item #02543072
MFR #71TM04201S

Mfr description
71TM04201S SWL CST C/W 4 X 2 TM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.67/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in,9.52 mm
  • Axle Diameter
    0.0295 in
  • Caster Size
    4.0000 in, 101.59 mm
  • Face Width
    4 mm
  • Mounting Plate Size  
    4 in x 5 in
  • Overall Height
    5.6250 in,142.87 mm
  • Plate Size
    4 in x 5 in
  • Swivel Lead Length  
    1.4375 in
  • Tread Width
    2.0000 in
  • Weight
    800 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs
  • Application
    Production Racks And Fixtures,Live Skids,Box Trucks
  • Bearing ID
    3/4 in, 19.05 mm
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1500 lbs, 680.389 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    71
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Material
    Phenolic
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -65 to 250 °F
  • Load Capacity
    1200 lbs
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    71
  • Style
    Swivel Plate
  • Top Plate
    4 in x 5 in
  • Tread Color
    Black
  • Tread Material
    Phenolic
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    800 lbs
  • Wheel Hardness
    102 Rockwell R
  • Wheel Material Type
    Phenolic
  • Wheel Type
    Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)