Motion
72CA06201R
Metal Wheel Material, 6.0000 in Wheel Diameter, 1.8750 in Face Width, 1400 lbs Load Capacity
MI ITEM #02543109
MFR #72CA06201R
Price$104.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Wheel Material, 6.0000 in Wheel Diameter, 1.8750 in Face Width, 1400 lbs Load Capacity
MI ITEM #02543109
MFR #72CA06201R

Mfr description
72CA06201R RGD CST C/W 6 X 1 7/
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.59/each

Specifications

Dimensions

  • Face Width
    1.8750 in
  • Mount Height
    7.5000 in
  • Tread Width
    1.8750 in
  • Wheel Diameter
    6.0000 in

Details

  • Caster Type
    Rigid
  • Hardness
    Brinell 145
  • Load Capacity
    1400 lbs
  • Product Type
    Plate Casters
  • Series
    72
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Material
    Metal
  • Wheel Material Type
    Metal
  • Wheel Type
    CA - Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)