Motion
72CA06201S
Metal Wheel Material, 6.0000 in Wheel Diameter, 1.8750 in Face Width, 1400 lbs Load Capacity
MI ITEM #02543110
MFR #72CA06201S
Your Price$220.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Wheel Material, 6.0000 in Wheel Diameter, 1.8750 in Face Width, 1400 lbs Load Capacity
MI ITEM #02543110
MFR #72CA06201S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$220.42/each(List $275.53)

Overview

Mfr description
72CA06201S SWL CST C/W 6 X 1 7/

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    6.0000 in
  • Face Width
    1.8750 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    1400 lbs
  • Mount Height
    7.5000 in
  • Swivel Lead Length
  • Tread Width
    1.8750 in
  • Hardness
    Brinell 145
  • Type Of Bearing
    Roller
  • Wheel Material
    Metal
  • Wheel Material Type
    Metal
  • Series
    72
  • Swivel Radius
    5.2500 in
  • Wheel Type
    CA - Cast Iron
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought