Overview
Mfr description
72FS05201S SWL CST C/W 5 X 2 FS
Specifications
- Swivel Lead Length
- Tread Width1-3/4 in
- ApplicationLive skids and Box trucks, Production racks and fixtures
- Weight12 lbs
- Overall Height6-1/2 in
- Product TypePlate Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data