Motion
72MR08407S
Rubber Wheel Material, 8.0000 in Wheel Diameter, 2.5000 in Face Width, 850 lbs Load Capacity
MI ITEM #02543151
MFR #72MR08407S
Your Price$149.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Wheel Material, 8.0000 in Wheel Diameter, 2.5000 in Face Width, 850 lbs Load Capacity
MI ITEM #02543151
MFR #72MR08407S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$149.42/each(List $186.78)

Overview

Mfr description
72MR08407S SWL CST C/W 8 X 2 1/

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    8.0000 in
  • Face Width
    2.5000 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    850 lbs
  • Mount Height
    10.1250 in
  • Swivel Lead Length
  • Tread Width
    2.5000 in
  • Hardness
    70-85 Shore A
  • Type Of Bearing
    Roller
  • Wheel Material
    Rubber
  • Wheel Material Type
    Rubber
  • Series
    72
  • Swivel Radius
    6.2500 in
  • Wheel Type
    MR - Moldon Rubber (Cast Iron)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text