Motion
72PY08407S
Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2.5000 in Face Width, 1600 lbs Load Capacity
MI ITEM #02543185
MFR #72PY08407S
List Price$401.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2.5000 in Face Width, 1600 lbs Load Capacity
MI ITEM #02543185
MFR #72PY08407S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$401.53/each for your price

Overview

Mfr description
72PY08407S SWL CST C/W 8 X 2 1/

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    8.0000 in
  • Face Width
    2.5000 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    1600 lbs
  • Mount Height
    10.1250 in
  • Swivel Lead Length
  • Tread Width
    2.5000 in
  • Hardness
    95 Shore A
  • Type Of Bearing
    Roller
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Series
    72
  • Swivel Radius
    6.2500 in
  • Wheel Type
    PY - Polyurethane (Cast Iron)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text