Motion
72SF10601S
Plate Caster - 72, Rubber Wheel Material, 10.0000 in Wheel Diameter, 3 mm Face Width, 3300 lbs Load Capacity
Mi Item #02543194
MFR #72SF10601S
Price$371.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 72, Rubber Wheel Material, 10.0000 in Wheel Diameter, 3 mm Face Width, 3300 lbs Load Capacity
Mi Item #02543194
MFR #72SF10601S

Mfr description
72SF10601S D7200028 10" FULL PN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.38/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in,12.70 mm
  • Axle Diameter
    0.0295 in
  • Bolt Size
    1/2 in, 12.69 mm
  • Caster Size
    10.0000 in, 254 mm
  • Face Width
    3 mm
  • Leg Size
    1/4 in | 6.34 mm
  • Max Bolt Hole Spacing
    5.2500 in | 133.40 mm
  • Min Bolt Hole Spacing
    2.4380 in | 61.91 mm
  • Mount Height
    13.0000 in | 330.19 mm
  • Mounting Plate Size  
    114.29 mm x 158.80 mm
  • Overall Height
    13.0000 in, 330.19 mm
  • Plate Size
    4-1/2 in x 6-1/4 in
  • Swivel Lead Length  
    3.2500 in
  • Tread Width
    4.1000 in
  • Weight
    350 lbs
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    4.1000 in

Details

  • Additional Details
    Premium Quality, Environmentally Friendly, Rohs Compliant, Heat-Treated Raceways
  • Air Pressure
    3.4 bar, 50 psi
  • Application
    Uneven Or Rough Surfaces,Shock Absorption,Floor And Cargo Protection
  • Bearing ID
    3/4 in, 19.05 mm
  • Brake Locking Style
    Face Contact
  • Caster Load Capacity Range
    200 lbs to 7260 lbs, 90.72 kg to 3293.08 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    72
  • Caster Type
    Pneumatic Swivel
  • Construction
    Forged Steel
  • Core Material
    Steel
  • Finish Coating
    Zinc Plated
  • For Use With
    Indoor/Outdoor Carts
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    3300 lbs
  • Manufacturer Catalog Number
    72SF10601S
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Ply Rating
    4
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    72
  • Style
    Swivel Plate
  • Top Plate
    114.3 mm x 158.8 mm, 4-1/2 in x 6-1/4 in
  • Tread Color
    Black
  • Tread Material
    Rubber
  • Type
    Pneumatic Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    350 lbs
  • Wheel Material Type
    Rubber
  • Wheel Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)