Motion
72SF12727S
Rubber Wheel Material, 13.0000 in Wheel Diameter, 4.1000 in Face Width, 445 lbs Load Capacity
MI ITEM #02543202
MFR #72SF12727S
Your Price$372.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Wheel Material, 13.0000 in Wheel Diameter, 4.1000 in Face Width, 445 lbs Load Capacity
MI ITEM #02543202
MFR #72SF12727S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$372.37/each(List $465.46)

Overview

Mfr description
72SF12727S SWL CST C/W 12" FULL

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    13.0000 in
  • Face Width
    4.1000 in
  • Wheel Bearing Type
    Ball Bearing
  • Load Capacity
    445 lbs
  • Mount Height
    15.5000 in
  • Swivel Lead Length
  • Tread Width
    4.1000 in
  • Type Of Bearing
    Ball
  • Wheel Material
    Rubber
  • Wheel Material Type
    Rubber
  • Series
    72
  • Swivel Radius
    10.5000 in
  • Wheel Type
    Black Pneumatic
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text