Motion
72TM05201R
Plate Caster - 72, Phenolic Wheel Material, 5.0000 in Wheel Diameter, 3 mm Face Width, 1100 lbs Load Capacity
Mi Item #02543217
MFR #72TM05201R
Price$101.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 72, Phenolic Wheel Material, 5.0000 in Wheel Diameter, 3 mm Face Width, 1100 lbs Load Capacity
Mi Item #02543217
MFR #72TM05201R

Mfr description
72TM05201R RGD CST C/W 5 X 2 TM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.15/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in,9.52 mm
  • Axle Diameter
    0.0295 in
  • Caster Size
    5.0000 in, 127 mm
  • Face Width
    3 mm
  • Leg Size
    1/4 in, 6.34 mm
  • Mount Height
    6.1880 in, 157.19 mm
  • Mounting Plate Size  
    4 in x 4-1/2 in, 101.59 mm x 114.29 mm
  • Overall Height
    6.1880 in,157.16 mm
  • Plate Size
    4 in x 4-1/2 in
  • Tread Width
    1.2500 in
  • Weight
    350 lbs
  • Wheel Diameter
    5.0000 in
  • Wheel Width
    1.2500 in

Details

  • Additional Details
    Nsf Listed, Heat-Treated Raceways, Welded Legs
  • Application
    Production Racks And Fixtures,Live Skids,Box Trucks
  • Bearing ID
    0.7500 in, 19.10 mm
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1600 lbs, 725.748 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Rigid
  • Caster Series
    72
  • Caster Type
    Rigid
  • Construction
    Kingpin
  • Core Material
    Phenolic Resin
  • Finish Coating
    Zinc Plated
  • For Use With
    Production Racks And Fixtures Live Skids And Box Trucks
  • Frame Finish
    Zinc Plated
  • Frame Material
    Forged Steel
  • Heat Tolerance
    -65 to 250 °F
  • Load Capacity
    1100 lbs
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    72
  • Style
    Rigid Plate
  • Top Plate
    4 in x 4-1/2 in,101.6 mm x 114.3 mm
  • Tread Color
    Black
  • Tread Material
    Phenolic
  • Type
    Rigid
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    350 lbs
  • Wheel Hardness
    102 Rockwell R
  • Wheel Material Type
    Phenolic
  • Wheel Type
    Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)