Motion
81CA10401S
Plate Caster - 81, Cast Iron Wheel Material, 10.0000 in Wheel Diameter, 2.50 mm Face Width, 2400 lbs Load Capacity
Mi Item #02543383
MFR #81CA10401S
Price$381.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 81, Cast Iron Wheel Material, 10.0000 in Wheel Diameter, 2.50 mm Face Width, 2400 lbs Load Capacity
Mi Item #02543383
MFR #81CA10401S

Mfr description
81CA10401S SWL CSTR 10X2-1/2 AL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$381.35/each

Specifications

Dimensions

  • Axle Diameter
    0.0394 in
  • Caster Size
    10.0000 in, 254 mm
  • Face Width
    2.50 mm
  • Leg Size
    3/8 in, 9.52 mm
  • Mount Height
    11.5000 in, 292.10 mm
  • Mounting Plate Size  
    4 in x 5 in
  • Overall Height
    11.5000 in,292.10 mm
  • Swivel Lead Length  
    2.5000 in
  • Tread Width
    3.0000 in
  • Weight
    27.5 lbs
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs
  • Application
    Conveyor-Drawn Tow-Trucks,Heavy Duty Bakery Racks,Production Dollies,Heavy Duty Dough Troughs
  • Bearing ID
    1.0000 in, 25.39 mm
  • Caster Load Capacity Range
    200 to 7260 lbs, 90.7 to 3293.1 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    81
  • Caster Type
    Swivel
  • Construction
    Forged Steel
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    800 °F
  • Load Capacity
    2400 lbs
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    81
  • Style
    Swivel Plate
  • Top Plate
    4 in x 5 in
  • Tread Material
    Cast Iron
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    27.5 lbs
  • Wheel Material Type
    Cast Iron
  • Wheel Type
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)