Motion
81CA12501S
Plate Caster - 81, Cast Iron Wheel Material, 12.0000 in Wheel Diameter, 3 mm Face Width, 3500 lbs Load Capacity
Mi Item #02543388
MFR #81CA12501S
Price$534.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 81, Cast Iron Wheel Material, 12.0000 in Wheel Diameter, 3 mm Face Width, 3500 lbs Load Capacity
Mi Item #02543388
MFR #81CA12501S

Mfr description
81CA12501S SWL CST C/W 12 X 3 C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$534.67/each

Specifications

Dimensions

  • Axle Diameter
    0.0295 in
  • Caster Size
    12.0000 in, 304.80 mm
  • Face Width
    3 mm
  • Leg Size
    3/8 in, 9.52 mm
  • Mount Height
    13.5000 in, 342.89 mm
  • Mounting Plate Size  
    5 in x 5-1/2 in
  • Overall Height
    13.0000 in,330.19 mm
  • Plate Size
    5 in x 5-1/2 in
  • Swivel Lead Length  
    3.0000 in
  • Tread Width
    3.0000 in
  • Weight
    38.5 lbs
  • Wheel Diameter
    12.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs
  • Application
    Conveyor-Drawn Tow-Trucks,Heavy Duty Bakery Racks,Production Dollies,Heavy Duty Dough Troughs
  • Bearing ID
    0.7500 in, 19.05 mm
  • Bolt Hole Shape
    Slotted
  • Caster Load Capacity Range
    2000 lbs, 907.18 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    81
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    800 °F
  • Load Capacity
    3500 lbs
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    81
  • Style
    Swivel Plate
  • Top Plate
    5 in x 5-1/2 in
  • Tread Material
    Cast Iron
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    38.5 lbs
  • Wheel Hardness
    Brinell 145
  • Wheel Material Type
    Cast Iron
  • Wheel Type
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)