Motion
81MR12501R
Rubber Wheel Material, 12.0000 in Wheel Diameter, 3.0000 in Face Width, 1200 lbs Load Capacity
MI ITEM #02543415
MFR #81MR12501R
List Price$300.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Wheel Material, 12.0000 in Wheel Diameter, 3.0000 in Face Width, 1200 lbs Load Capacity
MI ITEM #02543415
MFR #81MR12501R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$300.86/each for your price

Overview

Mfr description
81MR12501R 12X3 RBR SWL CASTER TOP PLT

Specifications

  • Caster Type
    Rigid
  • Wheel Diameter
    12.0000 in
  • Face Width
    3.0000 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    1200 lbs
  • Mount Height
    13.5000 in
  • Tread Width
    3.0000 in
  • Hardness
    70-85 Shore A
  • Type Of Bearing
    Roller
  • Wheel Material
    Rubber
  • Wheel Material Type
    Rubber
  • Series
    81
  • Wheel Color
    Black Tread on Black Enamel Core
  • Wheel Type
    MR - Moldon Rubber (Cast Iron)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought