Motion
81PY10501R
10 X 3 NON-MARKING POLYURETHANE RIGID CASTER NO BRAKE-LOADS UP TO 2000LBS
MI ITEM #02543444
MFR #81PY10501R
Price$455.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 X 3 NON-MARKING POLYURETHANE RIGID CASTER NO BRAKE-LOADS UP TO 2000LBS
MI ITEM #02543444
MFR #81PY10501R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$455.70/each

Specifications

Dimensions

  • Tread Width
    3 in

Details

  • Caster Mounting Type
    TOP PLATE
  • Core Color
    BLACK
  • Frame Finish
    ZINC
  • Heat Tolerance
    -40 to 180 °F
  • Manufacturer Catalog Number
    81PY10501R
  • Product Type
    Caster & Wheel Parts
  • Series
    81 SERIES
  • Tread Color
    GREEN
  • Tread Material
    POLYURETHANE
  • Type
    RIGID
  • Wheel Bearing Type
    ROLLER

Overview

Mfr description
81PY10501R 10X3 POL URA RID CASTER TOP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought