Motion
81PY12401R
12 X 3 NON-MARKING POLYURETHANE RIGID CASTER NO BRAKE-LOADS UP TO 2000LBS
MI ITEM #02543447
MFR #81PY12401R
Price$430.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 X 3 NON-MARKING POLYURETHANE RIGID CASTER NO BRAKE-LOADS UP TO 2000LBS
MI ITEM #02543447
MFR #81PY12401R

Mfr description
81PY12401R 12X3 POL URA RID CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$430.03/each

Specifications

Dimensions

  • Tread Width
    3 in

Details

  • Caster Mounting Type
    TOP PLATE
  • Core Color
    BLACK
  • Frame Finish
    ZINC
  • Heat Tolerance
    -40 to 180 °F
  • Manufacturer Catalog Number
    81PY12401R
  • Product Type
    Caster & Wheel Parts
  • Series
    81 SERIES
  • Tread Color
    GREEN
  • Tread Material
    POLYURETHANE
  • Type
    RIGID
  • Wheel Bearing Type
    ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)