Motion
81PY12501R
Polyurethane Wheel Material, 12.0000 in Wheel Diameter, 3.0000 in Face Width, 2000 lbs Load Capacity
MI ITEM #02543449
MFR #81PY12501R
Your Price$378.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 12.0000 in Wheel Diameter, 3.0000 in Face Width, 2000 lbs Load Capacity
MI ITEM #02543449
MFR #81PY12501R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$378.69/each(List $473.36)

Overview

Mfr description
81PY12501R 12X3 POL URA RID CASTER TOP

Specifications

  • Caster Type
    Rigid
  • Wheel Diameter
    12.0000 in
  • Face Width
    3.0000 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    2000 lbs
  • Mount Height
    13.5000 in
  • Tread Width
    3.0000 in
  • Hardness
    95 Shore A
  • Type Of Bearing
    Roller
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Series
    81
  • Wheel Color
    Green Tread on Black Cast Iron Core
  • Wheel Type
    PY - Polyurethane (Cast Iron Core)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text