Motion
81PY12501S
Polyurethane Wheel Material, 12.0000 in Wheel Diameter, 3.0000 in Face Width, 2000 lbs Load Capacity
Mi Item #02543450
MFR #81PY12501S
Price$524.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 12.0000 in Wheel Diameter, 3.0000 in Face Width, 2000 lbs Load Capacity
Mi Item #02543450
MFR #81PY12501S

Mfr description
81PY12501S 12X3 POL URA SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$524.76/each

Specifications

Dimensions

  • Face Width
    3.0000 in
  • Mount Height
    13.5000 in
  • Swivel Lead Length  
    3.0000 in
  • Tread Width
    3.0000 in
  • Wheel Diameter
    12.0000 in

Details

  • Caster Type
    Swivel
  • Hardness
    95 Shore A
  • Load Capacity
    2000 lbs
  • Product Type
    Plate Casters
  • Series
    81
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Color
    Green Tread on Black Cast Iron Core
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    PY - Polyurethane (Cast Iron Core)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)