Motion
81TM06501R
Phenolic Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width, 2000 lbs Load Capacity
Mi Item #02543460
MFR #81TM06501R
Price$164.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width, 2000 lbs Load Capacity
Mi Item #02543460
MFR #81TM06501R

Mfr description
81TM06501R 6X3 PHN SWL CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.35/each

Specifications

Dimensions

  • Face Width
    3.0000 in
  • Mount Height
    7.6250 in
  • Tread Width
    3.0000 in
  • Wheel Diameter
    6.0000 in

Details

  • Caster Type
    Rigid
  • Load Capacity
    2000 lbs
  • Product Type
    Plate Casters
  • Series
    81
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Color
    Black Phenolic Resin
  • Wheel Material
    Phenolic
  • Wheel Material Type
    Phenolic
  • Wheel Type
    TM - Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)