Motion
81TM08401R
Rigid Plate Wheeled Caster - 81 Series, Phenolic Wheel Material, 8.0000 in Wheel Diameter, 2.5000 in Face Width, 2000 lbs Load Capacity
Mi Item #02543464
MFR #81TM08401R
Price$187.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigid Plate Wheeled Caster - 81 Series, Phenolic Wheel Material, 8.0000 in Wheel Diameter, 2.5000 in Face Width, 2000 lbs Load Capacity
Mi Item #02543464
MFR #81TM08401R

Mfr description
81TM08401R RGD CST C/W 8 X 2 1/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.18/each

Specifications

Dimensions

  • Axle Diameter
    0.0295 in
  • Bolt Size
    1/2 in
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    2.5000 in
  • Leg Size
    3/8 in, 9.52 mm
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Mount Height
    10.0000 in
  • Mounting Plate Size  
    5 x 6-1/4 in
  • Overall Height
    10.1250 in,257.18 mm
  • Swivel Lead Length  
    2-1/4 in
  • Tread Width
    2.5000 in
  • Weight
    600 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    2.5000 in

Details

  • Additional Details
    Welded Legs, Heat-Treated Raceways
  • Application
    Conveyor-Drawn Tow-Trucks,Heavy Duty Bakery Racks,Production Dollies,Heavy Duty Dough Troughs
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Heavy Duty
  • Caster Series
    81 Series
  • Caster Type
    Rigid
  • Construction
    Forged Steel
  • Core Color
    Black
  • Core Material
    Phenolic Resin
  • Finish Coating
    Zinc Plated
  • For Use With
    Conveyor-Drawn Tow-Trucks Heavy Duty Bakery Racks Production Dollies Heavy Duty Dough Troughs
  • Frame Finish
    Zinc Plated
  • Frame Material
    Forged Steel
  • Heat Tolerance
    -65 to 250 °F
  • Includes
    Axle and Nut
  • Load Capacity
    2000 lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    81TM08401R
  • Manufacturer Product Page
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    81 series
  • Style
    Rigid Plate
  • Tread Color
    Black
  • Tread Material
    Phenolic
  • Type
    Rigid
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    600 lbs
  • Wheel Bearing Type
    Roller
  • Wheel Hardness
    102 Rockwell E
  • Wheel Material Type
    Phenolic
  • Wheel Type
    Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)