Motion
81TM08401S
81TM08401S SWL CST C/W 8 X 2 1/
Mi Item #02543465
MFR #81TM08401S
Price$275.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
81TM08401S SWL CST C/W 8 X 2 1/
Mi Item #02543465
MFR #81TM08401S

Mfr description
81TM08401S SWL CST C/W 8 X 2 1/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$275.46/each

Specifications

Dimensions

  • Overall Height
    10-1/8 in
  • Swivel Lead Length  
    2-1/4 in
  • Tread Width
    2-1/2 in
  • Weight
    16-3/4 lbs

Details

  • Application
    Conveyor-drawn tow-trucks, Heavy duty bakery racks, Heavy duty dough troughs, Production dollies
  • Product Type
    Plate Casters
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)