Motion
81TM10501R
Rigid Plate Wheeled Caster - 81 Series, Phenolic Wheel Material, 10.0000 in Wheel Diameter, 3.0000 in Face Width, 2000 lbs Load Capacity
Mi Item #02543471
MFR #81TM10501R
Price$232.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigid Plate Wheeled Caster - 81 Series, Phenolic Wheel Material, 10.0000 in Wheel Diameter, 3.0000 in Face Width, 2000 lbs Load Capacity
Mi Item #02543471
MFR #81TM10501R

Mfr description
81TM10501R 10X3 PHN SWL CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.81/each

Specifications

Dimensions

  • Axle Diameter
    0.0295 in
  • Bolt Size
    1/2 in
  • Caster Size
    10.0000 in, 254 mm
  • Face Width
    3.0000 in
  • Leg Size
    3/8 in | 9.52 mm
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Mount Height
    11-1/2 in
  • Mounting Plate Size  
    5 x 6-1/4 in
  • Overall Height
    11.5000 in, 292.10 mm
  • Plate Size
    4-1/2 x 6-1/4 in
  • Swivel Lead Length  
    2-1/2 in
  • Tread Width
    3 in
  • Weight
    900 lbs
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Usa Made, Heat-Treated Raceways, Welded Legs
  • Application
    Conveyor-Drawn Tow-Trucks,Heavy Duty Bakery Racks,Production Dollies,Heavy Duty Dough Troughs
  • Bearing ID
    0.7500 in, 19.05 mm
  • Bolt Hole Shape
    Slotted
  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Mounting Type
    TOP PLATE
  • Caster Rig Type
    Heavy Duty
  • Caster Series
    81 Series
  • Caster Type
    Rigid
  • Construction
    Forged Steel
  • Core Color
    BLACK
  • Core Material
    Phenolic Resin
  • Finish Coating
    Zinc Plated
  • Frame Finish
    ZINC
  • Frame Material
    STEEL
  • Heat Tolerance
    -65 to 250 °F
  • Load Capacity
    2000 lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    81TM10501R
  • Manufacturer Product Page
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    81 SERIES
  • Style
    Rigid Plate
  • Top Plate
    114.3 mm x 158.8 mm, 4-1/2 in x 6-1/4 in
  • Tread Color
    BLACK
  • Tread Material
    PHENOLIC
  • Type
    RIGID
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    900 lbs
  • Wheel Bearing Type
    ROLLER
  • Wheel Hardness
    102 Rockwell E
  • Wheel Material Type
    Phenolic
  • Wheel Type
    Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)