Motion
81TM10501S
10 X 3 NON-MARKING PHENOLIC SWIVEL CASTER NO BRAKE-LOADS UP TO 2000LBS
MI ITEM #02543472
MFR #81TM10501S
Price$336.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 X 3 NON-MARKING PHENOLIC SWIVEL CASTER NO BRAKE-LOADS UP TO 2000LBS
MI ITEM #02543472
MFR #81TM10501S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$336.21/each

Specifications

Dimensions

  • Bolt Size
    1/2 in
  • Mounting Plate Size
    4-1/4 x 6-1/4 in
  • Tread Width
    3 in

Details

  • Bolt Hole Shape
    Slotted
  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Mounting Type
    TOP PLATE
  • Caster Rig Type
    Heavy Duty
  • Caster Series
    81 Series
  • Core Color
    BLACK
  • Core Material
    Phenolic Resin
  • Frame Finish
    ZINC
  • Heat Tolerance
    -65 to 250 °F
  • Manufacturer Catalog Number
    81TM10501S
  • Product Type
    Caster & Wheel Parts
  • Rig Finish/Coating
    Zinc Plated
  • Series
    81 SERIES
  • Tread Color
    BLACK
  • Tread Material
    PHENOLIC
  • Type
    SWIVEL
  • Wheel Bearing Type
    ROLLER
  • Wheel Material Type
    Phenolic

Overview

Mfr description
81TM10501S 10X3 PHN SWL CASTER TOP PLT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought