Motion
81TM12501S
Plate Caster - 81, Phenolic Wheel Material, 12.0000 in Wheel Diameter
Mi Item #02543475
MFR #81TM12501S
Price$367.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 81, Phenolic Wheel Material, 12.0000 in Wheel Diameter
Mi Item #02543475
MFR #81TM12501S

Mfr description
81TM12501S 12X3 PHN SWL CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.24/each

Specifications

Dimensions

  • Axle Diameter
    0.7500 in
  • Caster Size
    12.0000 in, 304.80 mm
  • Leg Size
    3/8 in, 9.52 mm
  • Overall Height
    13.0000 in,330.19 mm
  • Swivel Lead Length  
    3.0000 in
  • Tread Width
    3.0000 in
  • Weight
    22.5 lbs
  • Wheel Diameter
    12.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Usa Made, Nsf Listed, Heat-Treated Raceways
  • Application
    Conveyor-Drawn Tow-Trucks,Heavy Duty Bakery Racks,Production Dollies,Heavy Duty Dough Troughs
  • Bearing ID
    0.7500 in, 19.05 mm
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    81
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Material
    Phenolic Resin
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    250 °F
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    81
  • Style
    Swivel Plate
  • Tread Color
    Black
  • Tread Material
    Phenolic
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    22.5 lbs
  • Wheel Hardness
    102 Rockwell R
  • Wheel Material Type
    Phenolic
  • Wheel Type
    Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)