Motion
81VG08501S
8.0000 in Wheel Diameter, 3.0000 in Face Width, 2000 lbs Load Capacity
Mi Item #02543487
MFR #81VG08501S
Price$318.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.0000 in Wheel Diameter, 3.0000 in Face Width, 2000 lbs Load Capacity
Mi Item #02543487
MFR #81VG08501S

Mfr description
81VG08501S 8X3 CAS IRN SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$318.95/each

Specifications

Dimensions

  • Face Width
    3.0000 in
  • Mount Height
    10.1250 in
  • Swivel Lead Length  
    2.2500 in
  • Tread Width
    3.0000 in
  • Wheel Diameter
    8.0000 in

Details

  • Hardness
    Brinell 145
  • Load Capacity
    2000 lbs
  • Product Type
    Plate Casters
  • Series
    81
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Color
    Silver Enamel Paint
  • Wheel Type
    VG - Cast Iron V-Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)