Motion
81VG10501R
Plate Caster - 81, Cast Iron Wheel Material, 10.0000 in Wheel Diameter
Mi Item #02543488
MFR #81VG10501R
Price$381.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 81, Cast Iron Wheel Material, 10.0000 in Wheel Diameter
Mi Item #02543488
MFR #81VG10501R

Mfr description
81VG10501R 10X3 CAS IRN SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$381.93/each

Specifications

Dimensions

  • Axle Diameter
    0.7500 in
  • Caster Size
    10.0000 in, 254 mm
  • Leg Size
    3/8 in | 9.52 mm
  • Mounting Plate Size  
    4-1/2 in x 6-1/4 in
  • Overall Height
    11.5000 in, 292.10 mm
  • Plate Size
    4-1/2 in x 6-1/4 in
  • Tread Width
    3.0000 in
  • Weight
    27.5 lbs
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpin Design, Drop Forged Steel, V-Groove, Heat-Treated Raceways
  • Application
    Conveyor-Drawn Tow-Trucks,Heavy Duty Bakery Racks,Production Dollies,Heavy Duty Dough Troughs
  • Bearing ID
    0.7500 in, 19.05 mm
  • Caster Rig Type
    Rigid
  • Caster Series
    81
  • Caster Type
    Rigid
  • Construction
    Kingpin
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Forged Steel
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    81
  • Style
    Rigid Plate
  • Top Plate
    4-1/2 in x 6-1/4 in
  • Tread Color
    Silver
  • Tread Material
    Cast Iron
  • Type
    Rigid
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    27.5 lbs
  • Wheel Material Type
    Cast Iron
  • Wheel Type
    V-Groove Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)