Motion
81VG10501S
Plate Caster - 81, Cast Iron Wheel Material, 10.0000 in Wheel Diameter
Mi Item #02543489
MFR #81VG10501S
Price$523.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 81, Cast Iron Wheel Material, 10.0000 in Wheel Diameter
Mi Item #02543489
MFR #81VG10501S

Mfr description
81VG10501S 10X3 CAS IRN SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$523.16/each

Specifications

Dimensions

  • Axle Diameter
    0.7500 in
  • Caster Size
    10.0000 in, 254 mm
  • Leg Size
    3/8 in | 9.52 mm
  • Mount Height
    11.5000 in | 292.10 mm
  • Overall Height
    11.5000 in, 292.10 mm
  • Swivel Lead Length  
    2.5000 in
  • Tread Width
    3.0000 in
  • Weight
    2000 lbs
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs
  • Application
    Conveyor-Drawn Tow-Trucks,Heavy Duty Bakery Racks,Production Dollies,Heavy Duty Dough Troughs
  • Bearing ID
    3/4 in, 19.05 mm
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    700 lbs to 17000 lbs, 317.51 kg to 7711.07 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    81
  • Caster Type
    Swivel
  • Construction
    Forged Steel
  • Core Material
    Cast Iron
  • For Use With
    Heavy Manual Moved Loads Or For Medium Duty Power Drawn Equipment
  • Frame Material
    Steel
  • Manufacturer Catalog Number
    81VG10501S
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Series
    81
  • Style
    Swivel Plate
  • Tread Material
    Cast Iron
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    2000 lbs
  • Wheel Hardness
    Brinell 145
  • Wheel Material Type
    Cast Iron
  • Wheel Type
    V-Groove Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)