Motion
850PA12909R
Polyurethane Wheel Material, 12.0000 in Wheel Diameter, 6.0000 in Face Width, 15000 lbs Load Capacity
MI ITEM #02543571
MFR #850PA12909R
Price$4,986.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 12.0000 in Wheel Diameter, 6.0000 in Face Width, 15000 lbs Load Capacity
MI ITEM #02543571
MFR #850PA12909R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,986.78/each

Specifications

Dimensions

  • Face Width
    6.0000 in
  • Mount Height
    15.7500 in
  • Tread Width
    6.0000 in
  • Wheel Diameter
    12.0000 in

Details

  • Caster Type
    Rigid
  • Hardness
    95 Shore A
  • Load Capacity
    15000 lbs
  • Product Type
    Plate Casters
  • Series
    850
  • Type Of Bearing
    Tapered Roller
  • Wheel Bearing Type
    Tapered Roller
  • Wheel Color
    Green tread on aluminum core
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    PA - Polyurethane (Aluminum Core)

Overview

Mfr description
850PA12909R DUAL 800-SER RGD W/1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought