Motion
90CA03709R
Plate Caster - 90, Cast Iron Wheel Material, 3.2500 in Wheel Diameter
Mi Item #02543589
MFR #90CA03709R
Price$394.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 90, Cast Iron Wheel Material, 3.2500 in Wheel Diameter
Mi Item #02543589
MFR #90CA03709R

Mfr description
90CA03709R 3-1/4X4 CAD IRN RID CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.81/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/4 in,19.05 mm
  • Axle Diameter
    0.7500 in
  • Caster Size
    3.2500 in, 82.54 mm
  • Leg Size
    3/8 in, 9.52 mm
  • Mount Height
    5.6250 in, 142.87 mm
  • Mounting Plate Size  
    5 in x 5-1/2 in, 127.00 mm x 139.69 mm
  • Overall Height
    5.6250 in,142.87 mm
  • Plate Size
    5 in x 5-1/2 in
  • Tread Width
    4.0000 in
  • Weight
    21 lbs
  • Wheel Diameter
    3.2500 in
  • Wheel Width
    4.0000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs
  • Application
    Heavy Duty Industrial,Machinery Dollies,Die Tables,Portable Work Benches
  • Bearing ID
    0.7500 in, 19.05 mm
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    2000 lbs, 907.18 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Rigid
  • Caster Series
    90
  • Caster Type
    Rigid
  • Construction
    Forged Steel
  • Core Color
    Silver
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • For Use With
    Machinery Dollies
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    800 °F
  • Includes
    Axle and Nut
  • Manufacturer Catalog Number
    90CA03709R
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    90
  • Style
    Rigid Plate
  • Top Plate
    5 in x 5-1/2 in,127 mm x 139.7 mm
  • Tread Color
    Gray
  • Tread Material
    Cast Iron
  • Type
    Rigid
  • Type Of Bearing
    Tapered Roller Bearing
  • Weight Capacity
    21 lbs
  • Wheel Hardness
    Brinell 145
  • Wheel Material Type
    Cast Iron
  • Wheel Type
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)